Reflector, Armored, Yellow, Dia 4 11/16 In

  • Mfr # 40233

  • Zoro # G3157996


product price:  $4.25
/ea

Key Features

Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
4 11/16 in
Width - Vehicle Lighting
4 11/16 in
Height - Vehicle Lighting
3 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40233
Zoro #
G3157996
UPC #
089373445588
Country of Origin
China

Dimensions

Length - Vehicle Lighting
4 11/16 in
Width - Vehicle Lighting
4 11/16 in
Height - Vehicle Lighting
3 61/64 in
Diameter - Vehicle Lighting
3 61/64 in
Width
3/8"
Diameter
4-11/16"
Overall Diameter
4 11/16 in
Overall Length
4 11/16 in
Mounting Hole Diameter
3 15/16 in
Overall Width
4 11/16 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Yellow
Material
Aluminum
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
SAE Code A
Color
Yellow
Standards
FMVSS, SAE A
Shape
Round
Type
Armored, Screw Mount
Mounting Style
Screws, Bolts, or Rivets
Mounting Hardware Included
Yes
Housing Material
Aluminum
Permanence
Removable
Reflector Material
Acrylic
Reflector Color
Amber
Number of Mounting Holes
2
Federal Motor Vehicle Safety Standards Met
SAE A
Indoor or Outdoor Use
Outdoor

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Amber, Overall Width 4 11/16 in, Overall Length 4 11/16 in, Overall Diameter 4 11/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Housing Material Aluminum, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Number of Mounting Holes 2, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.