Thomson
Support Rail, Aluminum, .625 In D, 48 In
Mfr # SR10L48
Zoro # G3158976
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 48 in
- Material Aluminum
- Type Support Rail
- Mounting Hole from Shaft End 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- GATES 1 Groove Multi-Duty Sheave 4.95 in OD (QD1A4.2/B4.6)
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF78)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In (QS 1 1/4 L 48)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 60 In (QS 1 1/4 L 60)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- Thomson Linear Bearings & Guides