1816 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Deerskin, L, 1 PR

  • Mfr # 1816-5

  • Zoro # G3159155


product price:  $46.99
/pr

Key Features

Glove Size
L
Cuff Material
Cowhide
Application
Cotton Fleece
Cuff Style
Gauntlet
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1816-5
Zoro #
G3159155
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Cotton Fleece
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Deerskin
Thumb Style
Wing
Series
1816
Glove Liner Material
Fleece/Foam
Color
Green
Stitching Material
Kevlar(R)
Leather Palm Process
Split
Welding Glove Application
MIG, Stick
Glove Cut
Gunn - Full Back
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Leather Grade
Premium
Cuff Color
Tan
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
Includes Padded Palm
Yes
Glove Construction
Kontour(TM)
Leather Color
Green; Gold
Water Resistant
No
Rope Channel Reinforcement
Yes
Insulated
Yes
Glove Features
Double Palm, Insulated, Padded Palm
Brand and Series
Caiman(R) 1816
Includes Glide Patch
No
Includes Red Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Safety Features
Flame Resistant Lining
Palm Style
Padded, Reinforced
Leather Glove Liner Type
Cotton Fleece Liner
Oil Resistant
No
Leather Glove Style
Work
Waterproof
No
Includes Double Palm
Yes
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Includes ID Panel
No
Glove Insulation Material
Fleece/Foam
Reflective Backing
No
Glove Materials
Deerskin, Cowhide
Glove Back Color
Green
Includes Pull Strap
Yes
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Green, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.