
Oil Stain Remover
Mfr # AOD5G32303
Zoro # G316042302
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
pH Value
Alkaline
Base Formula
Water Based
Nonflammable
Yes
pH Level
9 to 10
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOD5G32303
Zoro #
G316042302
UPC #
027427323048
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
pH Value
Alkaline
Base Formula
Water Based
Nonflammable
Yes
pH Level
9 to 10
Cleaner Form
Liquid
Container Type
Bucket
Butyl Free
Yes
Plastic Safe
Yes
Item
Degreaser
Recommended Dilution
Ready to Use
Net Weight
46 lb
VOC Content
0.4%
Chlorinated/Non Chlorinated
Non Chlorinated
Dielectric Strength
Undetermined
Fragrance
Unscented
Application
Asphalt, Concrete, Pavers, Stone, Wood
Cleaner Chemical Product Grouping
Degreasers
Features
Restores Driveways, Garage Floors and Pavers
Standards
ACGIH, IARC, NTP, OSHA
NSF Rating
Not Rated
Biodegradable
Yes
Primary Chemical
Microbial Surfactant
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 46 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0.4 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Asphalt, Concrete, Pavers, Stone, Wood, pH Value Alkaline, pH Level 9 to 10, ACGIH, IARC, NTP, OSHA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.