Jumbo Roll Dispenser for WypAll and Kimtech Wipers (80596), Portable, 16.8 in x 18.5 in x 33 in

  • Mfr # 80596

  • Zoro # G3160586


product price:  $56.99
/ea

Key Features

Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Perforated Roll
Product Series
WypAll
Dispenser Material
metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80596
Zoro #
G3160586
UPC #
036000805956
Country of Origin
United States

Dimensions

Height
33"
Depth
18-1/2"
Width
16-4/5"
Dispenser Width
18 1/2 in
Dispenser Depth
16 3/4 in
Dispenser Height
33 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Perforated Roll
Product Series
WypAll
Dispenser Material
metal
Color
Black
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Series
5SY4
Material
metal
Category Type
Paper Towel Roll Dispenser
Hands Free
No
Dispenser Product Grouping
Dry Wipe Dispenser
Dispenser Mounting
Floor
Uses
Mfr. No. 5007, 5841, 34955, 34965, 35015, 41025, 41043, 41055, 41600, 41611
Finish
Brushed Metallic
For Wipe Dispensing Form
Jumbo Perforated Roll
Dispenser Color
Black

Description

1 Dispenser/Case; Jumbo Roll Dispenser for WypAll and Kimtech Wipers; Black; Portable; Free-Standing; 16.8" x 18.5" x 33".

Designed to save space, this portable floor dispenser lets you keep your valuable countertop space clear for other things.Your wipers are always close to your work being done, keeping them conveniently at your workers' fingertips.Designed to reduce waste, this wiper dispenser allows you to tear off just what you need, thanks to a built-in perforator.It's designed to be simple to refill and change, so you can quickly get back to your work. When your job requires a wiper, you often need to access them fast.

With the portable, free-standing Jumbo Roll Dispenser for Kimtech and WypAll Wipes, you can move wipers so that they're always at your fingertips right in your workspace. No more carrying a bulky box around or not having what you need, when you need it. Plus, because it's standing in your workspace, it saves valuable counter space. The dispenser is designed to work with compatible WypAll Towels and Kimtech Wipes, in the jumbo roll format. Because of a built-in perforator, you can tear off just what you need to get the job done, reducing waste. Changing the roll is quick and easy, so that you can get on with your job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.