This item is Discontinued.

Dayton Axial Fan, Square, 24VDC, - Phase, 107 cfm, 4-11/16" W. 4WT39

Axial Fan, Square, 24VDC, - Phase, 107 cfm, 4-11/16" W. (Discontinued)

  • Mfr # 4WT39
  • Zoro # G3161112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WT39
Zoro #
G3161112
UPC #
-
Country of Origin
China

Dimensions

Depth
1-1/2"
Height
4-11/16"
Width
4-11/16"

Details

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
107
Housing Material
PBT Plastic
Shape
Square
Watts
7.4
Voltage
24VDC
Thermal Protection
Impedance
Motor Insulation
Class A
dBA
41
Standards
UL and cUL Component Recognized
Amps
0.24
Max. Ambient Temp.
158 Degrees F
Housing Finish
Black Painted
Motor Type
Brushless DC
Mounting Eye O.C.
4-1/8"
Fan RPM
3000
Item
Axial Fan
Bearings
Sleeve
Mounting Position
Vertical
Electrical Connections
12" Leads

Description

Axial Fan, CFM @ 0.000-In. SP 107, Bearings Sleeve, Hz -, Phase -, Amps 0.24, Fan RPM 3000, Depth 1-1/2 In., Mounting Position Vertical, Brushless DC, Class A, Impedance, 158 Degrees F, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Housing Finish Black Painted, -, UL and cUL Component Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.