This item is Discontinued.

Mk Diamond Products Diamond Saw Bld, Wet, Cntnus Rim, 10 In Dia 137166

Diamond Saw Bld, Wet, Cntnus Rim, 10 In Dia (Discontinued)

  • Mfr # 137166
  • Zoro # G3161146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137166
Zoro #
G3161146
UPC #
092333600293
Country of Origin
Unknown

Dimensions

Blade Dia.
10 in
Plate Thickness
0.060 in
Cutting Depth
3-3/4"

Details

Cutting Type
Wet
Rim Type
Continuous
Grade
Best
Max. RPM
6115
Arbor Hole
5/8"
Application
Ceramic Tile, Marble
Diamond Knockout
No
For Use With
Tile and Stone Saws
Item
Diamond Saw Blade
Blade Type
Continuous Rim

Description

Diamond Saw Blade, Blade Dia. 10 in, Cutting Type Wet, Rim Type Continuous, Grade Best

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.