1810 Welding Gloves, Gauntlet Cuff, Keystone Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 1810-4

  • Zoro # G3161386


product price:  $34.49
/pr

Key Features

Glove Size
M
Cuff Material
Cowhide
Application
Unlined
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1810-4
Zoro #
G3161386
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Unlined
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Keystone
Series
1810
Glove Liner Material
Fleece/Foam
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, Stick
Color
Tan
Glove Cut
Gunn - Full Back
Rope Channel Reinforcement
Yes
Includes Pull Strap
Yes
Reinforcement Coverage
Reinforced Palm
Leather Color
Tan; Gold
Glove Insulation Material
Fleece/Foam
Glove Features
Double Palm, Insulated, Padded Palm
Oil Resistant
No
Includes Pinch Point Protection
No
Reflective Backing
No
Cuff Color
Tan
Glove Hand Style
Left and Right
Brand and Series
Caiman(R) 1810
Glove Back Color
Beige
Includes Glide Patch
No
Leather Glove Style
Work
Includes Padded Palm
Yes
Glove Construction
Kontour(TM)
Waterproof
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Leather Grade
Premium
Thumb Sweat Wipe
No
Glove Materials
Cowhide
Water Resistant
No
Palm Style
Padded, Reinforced
Leather Glove Liner Type
Fleece/Foam Liner
Includes Red Palm
No
Insulated
Yes
Includes Double Palm
Yes
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size M, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.