Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear

  • Mfr # CLRDBVinylXLC

  • Zoro # G316179114


product price:  $60.15
/pk 10, $6.02/ea

Key Features

Material
Vinyl
Palm Thickness
4 mil
Color
Clear
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLRDBVinylXLC
Zoro #
G316179114
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4 mil
Length
9 in

Details

Material
Vinyl
Item
Disposable Gloves
Color
Clear
Disposable Glove Type
Medical, Industrial, Foodservice, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM
Cuff Style
Beaded

Description

Clear Vinyl Gloves - Powder-Free, Latex-Free, Disposable - 1000 Gloves per CaseProtect your hands with clear vinyl gloves designed for comfort, cleanliness, and cost-effective protection. These disposable vinyl gloves are ideal for short-duration tasks in food handling, cleaning, beauty services, and non-critical healthcare settings.Made without latex or powder, these gloves are skin-friendly and help reduce the risk of allergic reactions and cross-contamination. Their clear, professional appearance makes them suitable for environments where hygiene and presentation matter. Designed for a smooth fit and easy on-off wear, theyre a reliable choice for everyday tasks.Each case includes 1,000 clear vinyl gloves 10 boxes of 100 gloves, ideal for bulk use.Key Features:Color: Clear / TransparentMaterial: VinylPowder-Free & Latex-Free - Allergy-safe and residue-freeAmbidextrous Design - Fits left or right handDisposable & Single-Use - For quick, sanitary glove changesSmooth Finish - Ensures flexibility and comfortPerfect for:Food Service, Housekeeping, Hair & Beauty, Light Medical Use, and Everyday Cleaning Tasks.Stock up on clear vinyl gloves for a trusted blend of convenience, hygiene, and value. Order in bulk today to stay prepared and protected.


  • General Purpose Clear Vinyl Gloves
  • Clear Vinyl
  • Powder Free
  • Latex Free
  • Ambidextrous
  • 100 Gloves Per Box, 10 Boxes Per Case
  • Soft
  • Palm Thickness: 4.5-Mil
  • Beaded Cuffs
  • Disposable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.