Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1430500

  • Zoro # G3162241


product price:  $23.59
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1430500
Zoro #
G3162241
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
55% Thread Drill Size
I
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Shank Length
1 9/16 in
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Square Size
0.2380 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
107
Thread Limit
H3
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
50 Degrees
Tap Shank Standard
ANSI
Threads per Inch
18
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
107
Thread Standard
UNC
Shank Type - Machining
Straight
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 45/64 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.