Pin and Sleeve Inlet, 60A, 3ø 250 or 230, 3 Phase, 3 Pole, NEMA Not Rated

  • Mfr # 661409

  • Zoro # G316275731


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60A
Phase
3
Number of Poles
3
Number of Wires
4
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
661409
Zoro #
G316275731
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.49 in
Length
4.57 in
Height
7.28 in

Details

Item
Pin and Sleeve Inlet
Current Rating
60A
Voltage Rating
3ø 250 or 230
Phase
3
Number of Poles
3
Number of Wires
4
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
Cable Gland
Angled 80°
Application
Industrial Electrical
Clock Position
9
Material
Thermoplastic

Description

Walther Electric 661409 Pin and Sleeve Inlet 60/63A 4 Wire 230/250 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade electrical Inlets.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products