This item is Discontinued.

Acme Electric Dc Power Supply, 90 to 264VAC, 24VDC, 15W, 0.54 to 0.68, Din Rail DMP124006

Dc Power Supply, 90 to 264VAC, 24VDC, 15W, 0.54 to 0.68, Din Rail (Discontinued)

  • Mfr # DMP124006
  • Zoro # G3164235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMP124006
Zoro #
G3164235
UPC #
047503140444
Country of Origin
China

Dimensions

Height
3.54 in
Width
0.9 in
Depth
4.02 in

Details

Item
DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage
24V DC
Power Rating
15W
Output Amps
0.54 to 0.68
Mounting
DIN Rail
Case Material
Plastic Case
Style
Switching
Hz
47 to 63
Status Indicator
Green LED
Features
Narrow Width Conserves Valuable Space On The DIN Rail, Adjustable Output Voltage Compensates For Voltage Drop, Universal Input without Voltage Gaps for Full Product Application Versatality, Full Enclosed Touch-Safe Enclosure and Terminals, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications
Hold Up Time
Greater Than 16 msec
Peak Amps
0.82
Series
DM
Standards
cUL , CE, UL 508, RoHS, SEMI F47-200
Output Noise
Less Than 1% (p-p) 20MHz Full Load
Operating Temp. Range
-10 Degrees to 50 Degrees C

Description

DC Power Supply, Input Voltage 90 to 264V AC, Output Voltage 24V DC, Power Rating 15W, Output Amps 0.54 to 0.68, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Series DM, Hz 47 to 63, Peak Amps 0.82, Output Noise Less Than 1 Percent (p-p) 20MHz Full Load, Hold Up Time Greater Than 16 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.