Hot and Cold Water Spray Nozzle

  • Mfr # N1AWX

  • Zoro # G316424023


product price:  $81.25
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Brass, Stainless Steel
Connection Type
GHT
Flow Rate
4 gpm
Operating Pressure - Maximum
150 psi
Nozzle Shutoff Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1AWX
Zoro #
G316424023
UPC #
00810035838406
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Pipe Connection Size
3/4 in

Details

Item
Hot and Cold Water Spray Nozzle
Material
Aluminum, Brass, Stainless Steel
Connection Type
GHT
Flow Rate
4 gpm
Color
White
Operating Pressure - Maximum
150 psi
Nozzle Shutoff Type
Manual
Operating Temperature - Maximum
200 Degrees F
Connection Gender
Female
For Media
Hot Water

Description

Hot and Cold Water Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.