Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max

  • Mfr # S806CBL15

  • Zoro # G3164594


product price:  $35.19
/ea

Key Features

Body Material
Thermoplastic
Cable Length
15 ft
Cable Dia.
5/32 in
Body Height
2.69 in
Body Width
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S806CBL15
Zoro #
G3164594
UPC #
094714032457
Country of Origin
China

Dimensions

Cable Length
15 ft
Cable Dia.
5/32 in
Body Height
2.69 in
Body Width
1.09 in
Padlock Shackle Max. Dia.
9/32 in
Body Dimensions
2-11/16 in H x 2-7/8 in L X 1-3/32W
For Maximum Padlock Shackle Diameter
5/16 in
Body Length
2.875 in
Cable Diameter
5/32 in

Details

Item
Cable Lockout
Body Material
Thermoplastic
Cable Lockout Style
Adjustable
Color
Red/Silver
OSHA Compliant
Yes
Legend
Danger Do Not Operate
Standards
OSHA 1910.147
Max. Number of Padlocks
4
Cable Coating Material
Thermoplastic Polyurethane
For Use With
Lockout Padlocks, Safety Padlocks
Cable Material
Steel
Cable Color
Clear
Body Color
Red
Maximum Number of Padlocks
4
Includes Cable
Yes
Cable Lockout Type
Squeeze Handle
Application
Integrated Safety Lockout Hasp, Valves
Resistance Properties
Chemical Resistant
Cable Material Finish
Plastic
Labeling
Label Included
Language
English, French, Spanish

Description

Cable Lockout, Body Color Red, Body Material Thermoplastic, Cable Color Clear, Cable Diameter 5/32 in, Cable Length 15 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Application Integrated Safety Lockout Hasp, Valves, Body Height 2.69 in, Body Length 2.875 in, Body Width 1.09 in, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.