This item is Discontinued.

De-Sta-Co Pneumatic Straight Line Clamp, 2000 Lb 8031

Pneumatic Straight Line Clamp, 2000 Lb (Discontinued)

  • Mfr # 8031
  • Zoro # G3164761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8031
Zoro #
G3164761
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
19.10mm
Air Connection Size
1/8 in
Cylinder Bore Size
1.26 in
Threaded Body Thread Size
M8
Overall Height
2.75 in
Overall Width
2.75 in

Details

Item
Swing/Toggle Clamp
Holding Capacity (Lb.)
2000
Material
Steel
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Base Mounting Centers (In.)
2.36 x 2.17
Max. Operating Temperature
195 Degrees F
Max. Input Air Pressure
145 psi
Body Material
Steel
Min. Operating Temperature
-14 Degrees F
Holding Capacity
2000 lb
Air Connection Type
NPT
Movement Direction
Straight
Input Air Pressure - Maximum
80 psi
Plunger Travel
3/4 in
Air Connection Center-to-Center Distance
2.36 in
Clamping Force - Maximum
731 lbf
Operating Temperature - Maximum
194 Degrees F
Operating Temperature - Minimum
-14 Degrees F

Description

Swing/Toggle Clamp, Steel, Overall Height 2.75 in, Arm Length 19.10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.