Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VX-402
Zoro #
G3164901
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
7.8
Depth (In.)
3.23
Width (In.)
3.15
Mounting Height (Ft.)
2.7 to 4
Coverage Width (Deg)
90
Details
Item
PIR Detector
Current Consumption
N.C. Normal 25mA Max 28mA N.O. Normal 12mA Max 35mA
Input Power
9.5 to 18VDC
IP Rating
IP 54
Type
Hi/Low Detection
Detection Zones
14
Mounting
Wall/Post
Pulse Count
2 or 4
Color
Ivory
Operating Temp.
-4 F to 122 F
Alarm Output
Selectable N.O./N.C. 28V DC .2A Max
Coverage
40 x 40 Ft.
Description
PIR Detector, Hi/Low Detection, Height 7.8 In., Width 3.15 In., Depth 3.23 In., Ivory, Coverage 40 x 40 Ft, Coverage width 90 degrees, Detection Zones 14, Mounting Height 2.7 to 4 Ft., Wall/Post Mounting, Pulse Count 2 or 4, Input Power 9.5 - 18VDC, Current Consumption N.C. Normal 25mA Max 28mA N.O. Normal 12mA Max 35mA, Alarm Output Selectable N.O./N.C. 28V DC .2A Max, IP Rating IP 54, Operating Temp. -4 F to 122 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.