Extreme Simple Green, 275 gal Tote, Concentrated, Water Based
Mfr # 0100000113475
Zoro # G3165382
product price:Â $3,672.99
/eaKey Features
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Palletized Tank
Cleaner Container Size
275 gal
Fragrance
Unscented
Ready to Use/Concentrated
Concentrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0100000113475
Zoro #
G3165382
UPC #
043318134753
Country of Origin
United States
Dimensions
Cleaner Container Size
275 gal
Degreaser Container Size
275 gal.
Container Size
275 gal
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Palletized Tank, 275 gal, Net Weight 2,484 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:3-1:127, Cleaner Form Liquid, VOC Content 2 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Aircraft, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 10 to 11.5, ASTM F945, Primary Chemical Alcohol, Base Formula Water Based
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.