BUS/UTILITY TUB 20in x 15in x 5in PP BLACK

  • Mfr # FSB-20155RBK

  • Zoro # G316545629


original price:  $11.15 , new price: $8.39 , 24 percent off
new price:  $8.39
/ea
Sold in multiples of 12 for $100.68

Key Features

Material
Polypropylene
Color
Black
Height
5 in
Length
15 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSB-20155RBK
Zoro #
G316545629
UPC #
651588184189
Country of Origin
United States

Dimensions

Height
5 in
Length
15 in
Width
20 in
Inner Length
19.25 in
Inner Width
14.25 in
Inner Height
5 in

Details

Item
Bussing Tubs
Material
Polypropylene
Color
Black
Bin Color
Black
Volume Capacity
6.508 gal
Cubic Feet
0.87 cu ft
Number of Bins
1

Description

Bussing Tub, 15''W x 20''L x 5''H, ribbed bottom, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.