Zoro Homepage
This item is Discontinued.
Square D Load Center, HOM20, 20 Spaces, 100, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase HOM20M100C

Load Center, HOM20, 20 Spaces, 100, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)

  • Mfr # HOM20M100C
  • Zoro # G3166177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM20M100C
Zoro #
G3166177
UPC #
785901061359
Country of Origin
United States

Dimensions

Height
26"
Width
14-1/4"
Depth
3-3/4"

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker, Convertible
Number of Spaces
20
Amps
100
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM20
Recommended Surface Cover
Included
Recommended Flush Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
1
Bus Material
Tin Plated Aluminum
Standards
UL Listed (E-6294), Federal Specification W-P-115c As Type 1 Class 2
Circuit Breaker Type
HOM
Special Features
Top Or Bottom Feed
Recommended Ground Bar Kit
1D369
Max. No. of Tandem Breakers
0

Description

Load Center, Number of Spaces 20, Amps 100, Voltage 120/240VAC, Circuit Breaker Type HOM, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Series HOM20, Height 26 In., Width 14-1/4 In., Depth 3-3/4 In., Bus Material Tin Plated Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit 1D369, Recommended Surface Cover Included, Enclosure Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.