This item is Discontinued.

Square D Transformer, 75 VA, 120 V AC, 240 V AC 9070TF75D23

Transformer, 75 VA, 120 V AC, 240 V AC (Discontinued)

  • Mfr # 9070TF75D23
  • Zoro # G3166283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF75D23
Zoro #
G3166283
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.25 in
Width
3.34 in
Depth
3.38 in

Details

Item - Transformer
Class 2 Transformer
Item
Transformer
Input Voltage - Transformer
120 V AC, 240 V AC
VA Rating - Transformer
75 VA
Standards
Standard 508 and NEC 450
Includes
Top mounted fuse block
Input Voltage
120/240VAC
VA Rating
75

Description

Transformer, Input Voltage - Transformer 120 V AC, 240 V AC, VA Rating - Transformer 75 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.