This item is Discontinued.

Norton Abrasives Sanding Sheet, 11x9 In, 100 G, AlO, PK3 07660702620

Sanding Sheet, 11x9 In, 100 G, AlO, PK3 (Discontinued)

  • Mfr # 07660702620
  • Zoro # G3169923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660702620
Zoro #
G3169923
UPC #
076607026200
Country of Origin
Canada

Dimensions

Width
9"
Length
11"

Details

Item
Sanding Sheet
Grit
100
Backing Material
Paper
Grade
Fine
Series
A259
Backing Weight
A
Color
Tan
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 100, Series A259, Color Tan, Grade Fine, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.