Westward
3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L
Mfr # 4LZA4
Zoro # G3169993
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Black Oxide
- Standards ANSI
- Impact Rated Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Conduit Reamer Replacement Blades (48-32-2351)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T45 (80452)
- MOODY TOOL Open End Wrench, 4mm, 30 Deg, 3 in. L (76-1834)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (4LZA3)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (4PRC6)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (4LZA5)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 7 in L (21WL72)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (4LZD3)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- K-TOOL INTERNATIONAL 1/2" Drive Extension, SAE (KTI-33006)
- Westward Sockets & Ratchets