Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK

  • Mfr # HNX4802000-020P2

  • Zoro # G3173143


product price:  $12.99
/pk 20, $0.65/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
16 mm
Hex Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNX4802000-020P2
Zoro #
G3173143
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20-1.50
Hex Height
16 mm
Hex Width
30 mm
Width Across Flats
30 mm
Dia./Thread Size
M20-1.50
Nut Height
16 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Fine
Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Dimensional Standards
DIN 934
Pack Size
Small Pack
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Thread Pitch
1.5 mm
Removable
Yes
Rockwell Hardness
C30 max.
Application
General Purpose
Basic Material
Steel
Nut Style
Hex Nut
Nut Standards
DIN 934
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Material Grade
Class 8

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 8, Material Steel, Thread Size M20x1.50, Hex Width 30 mm, Hex Height 16 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C30 max., Thread Pitch 1.5 mm, Thread Type Fine, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.