Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0274.00AE
Zoro #
G3174315
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
8-32
Overall Length
0.59"
Overall Height
0.94
Details
Color
Black Gray, Natural
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic/Stainless Steel
Style
Novo Grip
Type
Internal Thread, Stainless Steel Bushing
Item
Mini Wing Knob
Description
Mini Wing Knob, Thread Size 8-32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.