1/4" High Grade Buna-N Rubber Strip, 6"x36", Black, 40A

  • Mfr # BULK-RS-BHS40-907

  • Zoro # G3174552


product price:  $32.29
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-BHS40-907
Zoro #
G3174552
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
1/4"
Width
6"
Length
36"
Overall Thickness
0.25 in
Overall Width
6 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 410
Grade
High Strength
Application
Oil Resistant
Material
Buna-N
Max. Temp. (F)
225 Degrees F
Type
High Grade
Color
Black
Compression Set
30 %
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Tensile Strength
1,500 psi
Density
1.35 g/cc
Texture
Smooth
Shape
Strip
Oil Resistance
Excellent
Thickness Tolerance
+/-0.026 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.