This item is Discontinued.

Westward Straight Flute Tap, 7/8"-9, Plug, 4 Flutes, UNC 2LWK5

Straight Flute Tap, 7/8"-9, Plug, 4 Flutes, UNC (Discontinued)

  • Mfr # 2LWK5
  • Zoro # G3176914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWK5
Zoro #
G3176914
UPC #
190735798041
Country of Origin
China

Dimensions

Overall Length
4 11/16 in
Thread Length
2 7/32 in
Tap Size
7/8"
Pitch Diameter Limit
H6
Shank Dia.
0.697 in
Tap Thread Size
7/8"-9
Tap Dimension Type
Inch
Size
7/8

Details

Thread Direction
Right Hand
Standards
ANSI
Tap Style
Straight Flute (Hand)
Tap Finish
Uncoated
Number of Flutes
4
Tap Grouping
Tap
Number of Pieces
1
Tap Chamfer
Plug
Item
Tap
Tap Material
High Speed Steel
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 4 11/16 in, High Speed Steel, Uncoated, Thread Length 2 7/32 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.