Wire High Cart, Heavy Duty, 48x24x69 In

  • Mfr # 1ECH9

  • Zoro # G3177632


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Caster Type
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ECH9
Zoro #
G3177632
UPC #
190735399200
Country of Origin
China

Dimensions

Shelf Width
24"
Caster Dia.
5 in
Overall Width
24 in
Overall Length
48"
Lip Height
1/4 in
Shelf Length
48 in
Overall Height
69 in
Overall Depth
48 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Caster Type
(4) Swivel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Lock
(2) Brakes
Wire Shelving Type
Mobile
Finish
Chrome
No. of Shelves
4
Caster Material
Rubber
Shelf Capacity
150 lb
Wire Shelving Finish
Chrome Plated
Adjustable Increments
1 in
Shelf Adjustments
1 in
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Tread Material
Rubber
Load Capacity per Shelf
150 lb
Whole Unit Load Capacity
600 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Recommended Environments
Dry
Shelving Configuration
Standalone
Post Shape
Round

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 48 in, Overall Height 69 in, Overall Width 24 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.