This item is Discontinued.

3M Element Strip, Character Zero/Slash, PK10 BL117M29BW

Element Strip, Character Zero/Slash, PK10 (Discontinued)

  • Mfr # BL117M29BW
  • Zoro # G3177955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL117M29BW
Zoro #
G3177955
UPC #
013166261965
Country of Origin
Unknown

Dimensions

Label Width
0.09"

Details

Item
Wire Marker,Wire Strip
Legend
O With A Slash Thru It
Color
Black on White
Markers per Card
24
Material
PVC
Label Type
Preprinted
Standards
UL
Rolls per Legend
1

Description

Wire Marker,Wire Strip, Preprinted, Legend O With A Slash Thru It, Color Black on White, Markers per Card 24, Material PVC, Label Width 0.09 In., Rolls per Legend 1, Standards UL, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.