Tmi
Flexible Bulk Roll, Ribbed, 12in, Clear
Mfr # 999-00130
Zoro # G3178664
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Ribbed
- Roll Length 75 ft
- Strip Width 12 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 8' ft.) (GUN-100)
- DAYTON 1/15 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD7)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00026)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00073)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- Tmi Dock Gates & Doors