High Torque Farm Duty Motor, 2 HP, 115/230, 1725 Nameplate RPM, 182/4T Frame (Discontinued)
- Mfr # 4XVJ8
- Zoro # G3179461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4XVJ8
Zoro #
G3179461
UPC #
890355895740
Country of Origin
Multiple
Dimensions
Shaft Length
2 3/4 in
Overall Length
17 1/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
14 1/2 in
Description
High Torque Farm Duty Motor, 1 Phase, 2 HP, Nameplate RPM 1725, Voltage 115/230, Full Load Amps 20.0/10.0, 182/4T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Frame Material Cast Iron, Finish Red, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Motor Bearings Ball, Overall Length 17 1/4 in, Length Less Shaft 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.