Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IAW045Z
Zoro #
G3179757
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3
Details
Item
Clip-On Wheel Weight
Material
Zinc
Weight
45g
Type
IAW Type, Coated
For Use On
Passenger Car / Light-Duty Truck
Special Features
Clip-on
Number of Pieces
25 Per Box
Description
Clip-On Wheel Weight, Material Zinc, Weight 45g, Number of Pieces 25 Per Box, Special Features Clip-on, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.