3/8" Drive Impact Socket Set, Metric, 10pcs

  • Mfr # J72137M

  • Zoro # G3180231


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J72137M
Zoro #
G3180231
UPC #
662679006150
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
10 mm to 19 mm
Socket Depth
Standard
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Universal Impact Socket Set
Number of Pieces
10
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(10) Impact Universal Socket 3/8" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm (1) Socket Bar 9", (1) Socket Clip Drive 3/8"
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Impact Rated
Yes
Drive Type
Impact
Features
Side locking hole
Connection Type
Hex
Socket Type
12 pt Std.
Std. Socket Point Styles Included
12
Standards
ASME B107.110-2012
Insulated
No
Piece Count Range
2 to 25
Non-Sparking
No
Number of Standard Sockets
10
Includes Deep Sockets
Deep Sockets Not Included
Locking
Yes
Tether Ready
No
Non-Magnetic
No
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Socket Shape
12-Point
Includes Drive Tools
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • Weight (lbs): 10.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.