Solid & Stranded Copper Wire Stripper & Cutter, 10-18 AWG Solid, 12-20 AWG Stranded, 7-1/8 in, Blue

  • Mfr # 11055
  • Zoro # G3181227
product price: 
$
20.99
/ea

Key Features

Capacity
12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
Overall Length
7 1/8 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11055
Zoro #
G3181227
UPC #
092644740572
Country of Origin
United States
Item
Wire Stripper
Capacity
12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Cutting, Looping, Stripping
Features
Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Insulated / Uninsulated
Insulated
Adjustable
Manual
Cable Type
Solid and Stranded
Functions
Strip/Cut/Loop
Tether Capable
Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Angled
Type
Electrical Wire Strippers
Handle Color
Blue
Series
Klein-Kurve
Weight
5.4 oz
Wire Stripper Location
Nose Side
Jaw Opening Type
Spring Return
Non-Sparking
No
Cutting Capacities
18 to 10 AWG (Solid), 20 to 12 AWG (Stranded)
Adjustment Mechanism
None
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Grip Style
Standard Cushion
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Tether Ready
No

Dimensions

Overall Length
7 1/8 in
Minimum Wire/Cable Diameter
18 ga
Maximum Wire/Cable Diameter
12 ga
Wire Rope Length
7 1/8 in
Length
7 1/8 in
Fits Chest Size
Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire

Description


The KLEIN TOOLS - 11055 Wire Stripper is a versatile tool designed for precise removal of insulation from both solid and stranded electrical wires. With stripping capacities ranging from 10 to 18 AWG for solid wire, and 12 to 20 AWG for stranded wire, this tool is ideal for professionals such as electricians and network technicians preparing wires for connections or terminations. Key features include the ability to cleanly shear 6-23 and 8-32 screws, a strong gripping serrated nose for easy bending, shaping, and pulling of wire. This model belongs to the Klein-Kurve series known for their performance specifications. It comes with a standard cushion grip handle enhancing user comfort during operation. The tool does not have an adjustment mechanism but can be used effectively in cutting, looping, and stripping tasks without sparking issues. Please note that an accessory is needed if you wish to tether this tool securely to a fixed point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews