Shop KLEIN TOOLS
See all product information
Create Account
Standard Wire Strippers
- Mfr # K12075
- Zoro # G024972588
product price:Â
$
35.79
/ea
Key Features
Jaw Opening Type
Spring Return
Cutting Capacities
10 to 20 AWG (Stranded Wire), 8 to 18 AWG (Solid Wire)
Handle Color
Blue
Grip Style
Standard Cushion
Blade Style
Straight Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K12075
- Zoro #
- G024972588
- UPC #
- 092644340741
- Country of Origin
- Thailand
- Jaw Opening Type
- Spring Return
- Cutting Capacities
- 10 to 20 AWG (Stranded Wire), 8 to 18 AWG (Solid Wire)
- Handle Color
- Blue
- Grip Style
- Standard Cushion
- Blade Style
- Straight Edge
- Insulated
- No
- Features
- Handle Style
- Standard
- Type
- Electrical Wire Strippers
- For Wire/Cable Type
- Solid Wire, Stranded Wire
- Adjustment Mechanism
- None
- Grip Material
- TPE
- Connectors Crimped
- Lugs, Noninsulated Connectors, Terminals
- Stripping Capacity - Solid Wire
- 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
- Stripping Capacity- Stranded Wire
- 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
- Item
- Wire Strippers
- Tool Functions
- Screw Shear
- Application
- Stripping
- Body Material
- Stainless Steel
- Weight
- 7.5 oz
- Blade Material
- Steel
Dimensions
- Overall Length
- 8 3/16 in
- Fits Chest Size
- Length
- 8 3/16 in
Description
Wire Strippers, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 20 AWG (Stranded Wire), 8 to 18 AWG (Solid Wire), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Stripping, Blade Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.