This item is Discontinued.

Otc 5 Ton Splitter 4527

5 Ton Splitter (Discontinued)

  • Mfr # 4527
  • Zoro # G3181245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4527
Zoro #
G3181245
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Bearing Splitter Set
For Use On
Bushing or Bearing Jobs Up to 3 in In Diameter
Features
Single Point of Adjustment Allows Quick Attachment of Splitter to the Application
Type
Sing Pressure
Number of Pieces
3
Includes
Pusher Puller, Interchangeable Legs,Splitter, and Carrying Case
Capacity (Tons)
5

Description

Bearing Splitter Set, Includes Pusher Puller, Interchangeable Legs, Splitter, and Carrying Case, Number of Pieces 3, Features Single Point of Adjustment Allows Quick Attachment of Splitter to the Application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.