This item is Discontinued.

Rolodex Stacking Side Load Tray, Legal, 1 Horiz. 62563

Stacking Side Load Tray, Legal, 1 Horiz. (Discontinued)

  • Mfr # 62563
  • Zoro # G3181963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62563
Zoro #
G3181963
UPC #
030402625631
Country of Origin
China

Dimensions

File Size
Legal
Length
16 31/32 in
Width
10 1/2 in
Height
2 1/2 in

Details

Item
Letter Tray
Number of Compartments
(1) Horizontal
Color
Black
Material
Steel
Finish
Mesh

Description

Letter Tray, File Size Legal, Number of Compartments (1) Horizontal, Black, Mesh Finish, Steel, Length 16 31/32 in, Width 10 1/2 in, Height 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.