Bead Ster, Rbr, 1Pc, Trk Tires W 19.5In Rim

  • Mfr # 31438

  • Zoro # G3182277


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Application
For Truck Tires with Rim Sizes 19.5
Number of Pieces
1
Features
Lubricated Bead Seater forms a Seal between the Rim and the Tire as Tire Inflates
Used For
Truck Tires with 19.5 in Rim
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31438
Zoro #
G3182277
UPC #
703382314382
Country of Origin
United States

Dimensions

Length
19.5 in
Overall Length
19 1/2 in

Details

Material
Rubber
Application
For Truck Tires with Rim Sizes 19.5
Number of Pieces
1
Features
Lubricated Bead Seater forms a Seal between the Rim and the Tire as Tire Inflates
Item
Bead Seater
Used For
Truck Tires with 19.5 in Rim
Product Type
Tire Bead Seater
Compatible Tire Type
Truck Tires

Description

Bead Seater, Product Type Tire Bead Seater, Material Rubber, Overall Length 19 1/2 in, Compatible Tire Type Truck Tires, Features Lubricated Bead Seater forms a Seal between the Rim and the Tire as Tire Inflates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.