Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Orange

  • Mfr # AOD3211902

  • Zoro # G3182435


product price:  $7.69
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Degreaser Application
Shop Floors, Driveways, Equipment
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOD3211902
Zoro #
G3182435
UPC #
027427119023
Country of Origin
United States

Dimensions

Size
32 Oz
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Shop Floors, Driveways, Equipment
Fragrance
Citrus
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Orange
Degreaser NSF Rating
A1, A4, A8
RTU Yield per Container
20 gal.
VOC Content
0%
Cleaner Container Type
Trigger Spray Bottle
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
None
Features
Water based Highly effective Cleaner / Degreaser Safe for the environment
Degreaser Container Type
Spray Bottle
Degreaser Item
Cleaner/Degreaser
Primary Chemical
None
Sub-Category
Cleaner/Degreaser
Standards
USDA A1, A4, A8
Nonflammable
Yes
Application
Facility Maintenance
Base Formula
Water Based
Product Series
Oil Eater(R)
NSF Rating
A1, A4, A8
Properties
Biodegradable, Nonflammable, Plastic Safe
Butyl Free
Yes
Biodegradable
Yes
Plastic Safe
Yes

Description

Cleaner and Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1 to 1:20, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating A1, A4, A8, Product Series Oil Eater(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.