Brown G10-FR4 Sheet Stock 36" L x 24" W x 0.063" Thick

  • Mfr # BULK-CS-GLE-299

  • Zoro # G3182873


product price:  $39.29
/ea

Key Features

Plastic Material
G10-FR4
Plastic Thickness
0.063"
Plastic Width
24"
Plastic Length
36"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-299
Zoro #
G3182873
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.063"
Plastic Width
24"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
63/1000 in
Width
24"
Length
36"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 36 in L
Overall Length
36 in
Overall Width
24 in

Details

Item
Sheet Stock
Plastic Material
G10-FR4
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Thickness Tolerance
+0.10 in/-0.10 in
Material Type
NEMA Grade LE
Plastic Properties
Electrical Applications, Wear Material
Operating Temp. Range
-45 Degrees to 265 Degrees F
Standards
MIL-I-24768/13 FBE, NEMA
Impact Strength
1.3 ft-lb/in
Tensile Strength
9,000 psi
Material Color Family
Brown
Plastic Grouping
Sheet Stock
Material
Fiberglass Epoxy Laminate
Grade
LE
Minimum Temperature
-45 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Sheet
Machinability
Excellent
Impact Strength Rating
Poor
Wear Factor
Fair
Water Absorption
1.3 %
Plastic Hardness Rating
Extra Hard
Temperature Range
-45 Degrees to 265 Degrees F
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M105
Tensile Strength Rating
Good
Maximum Temperature
265 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Friction Rating
Not Rated
Clarity
Opaque
Density
0.048 lb/cu in
Hardness Rating
Extra Hard
Hardness
Rockwell M105
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 63/1000 in, Overall Length 36 in, Overall Width 24 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.