Bimetal Thermom, 5 In Dial, -20 to 120F

  • Mfr # 1NGC8

  • Zoro # G3182977


product price:  $38.75
/ea

Key Features

Accuracy
+/-1%
Connection Location
Adjustable
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NGC8
Zoro #
G3182977
UPC #
190735403211
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
Limited 3 yr
Stem Diameter
0.25 in
Thread Size
1/2 in
Dial Diameter
5 in
Manufacturer Warranty Length
3 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Adjustable
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-20 Degrees to 120 Degrees
Sensing Element
Bimetal
Window Material
Glass
Coil Finish
Silicone for Superior Time Response and Vibration Dampening
Adjustments
External
Horizontal Adjustment Range
0 Degrees to 360 Degrees
Vertical Adjustment Range
0 Degrees to 180 Degrees
Temp. Range (C)
-30 Degrees to 50 Degrees
Case
Hermetically Sealed
Glow-in-the-Dark
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Maximum Operating Pressure
Not Rated
Thread Gender
Male
Process Connection
1/2 in NPT
Thermometer Type
Industrial Dial Thermometer
Maximum Temperature F
120 Degrees F
Minimum Temperature C
-30 Degrees C
Includes NIST-Traceable Certificate
No
Vibration Resistant
No
Lead Free
No
Lens Material
Glass
Maximum Temperature C
50 Degrees C
Graduations
2 Degrees F/1 Degrees C
Thread Type
NPT
Application
General Purpose Industrial
Long Reach
No
Scale
Celsius, Fahrenheit
Scale Type
Dial
Functions
Manual Calibration
Housing Material
304 Stainless Steel
Minimum Temperature F
-20 Degrees F
Temperature Range
-20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C
Case Features
Hermetically Sealed
Corrosion Resistant
No
Shatterproof
No
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-20 Degrees F
Maximum Temperature °F
120 Degrees F
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-20 Degrees F
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °F
120 Degrees F

Description

Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.