Colorless Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick

  • Mfr # BULK-PF-PC-75

  • Zoro # G3184605


product price:  $4.69
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-75
Zoro #
G3184605
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
24"
Thickness
0.005"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Material Color Family
Clear
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Operating Temp. Range
-211 Degrees to 270 Degrees F
Plastic Grouping
Film Stock
Tensile Strength
9,000 psi
Plastic Properties
Impact Resistant, Transparent
Material
Polycarbonate
Backing Type
No Backing
Wear Factor
Fair
Tensile Strength Rating
Good
Maximum Temperature
270 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
-211 Degrees to 270 Degrees F
Machinability
70 %
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Shape
Square
UV Resistant
No
Minimum Temperature
-211 Degrees F
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Grade
Standard
Water Absorption Rating
Poor
Water Absorption
0.35 %
Friction Rating
Not Slippery
Impact Strength
23 ft-lb/in
Friction Coefficient
0.53
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Elongation
100 %
Weight
1.63 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Product Type
Plastic Film
Rockwell Hardness
115 HRR
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.