This item is Discontinued.

Dayton Soft Starter, 30 to 100HP, 65 to 125A, 3Ph 6EJK6

Soft Starter, 30 to 100HP, 65 to 125A, 3Ph (Discontinued)

  • Mfr # 6EJK6
  • Zoro # G3184781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6EJK6
Zoro #
G3184781
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16.1"
Depth
8.5"
Height
22"

Details

Input Voltage
200 to 600VAC
Output Current
65 to 125A
Frequency
50/60 Hz
Phase
3
Enclosure Rating
NEMA 1
Stop Time
10, 20, 30, 60 sec.
Start Type
Timed Current Limit Kick Start
Protects
Class 10 Overload, Under Current, Over-Under Voltage, Phase Loss
Inputs/Outputs
2 Discrete Inputs (24V DC or 110/220V AC), 2 Relay Outputs
Item
Soft Starter
Application
Constant Speed Variable Torque 3 Phase Induction Motors
Standards
UL, CSA
Includes
E-Save Technology(R)
Type
Energy Saving
HP
30 to 100

Description

Soft Starter, Input Voltage 200 to 600V AC, Output Current 65 to 125A, NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.