Bronze Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick
Mfr # PS-CACT-146
Zoro # G3187414
product price:Â $37.15
/eaKey Features
Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-CACT-146
Zoro #
G3187414
UPC #
-
Country of Origin
Indonesia
Dimensions
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
48"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Description
Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.171875 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.