3/8" Male Flare Stainless Steel Dual Check Valve

  • Mfr # SD2-MF 3/8"

  • Zoro # G3188096


product price:  $240.10
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
Male Flare
Connection
Flare x Flare
Body Material
316 Stainless Steel
Max. Pressure
200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD2-MF 3/8"
Zoro #
G3188096
UPC #
098268325317
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Width
11/16"
Pipe or Tube Size - Check Valves
3/8 in
Length
3 in
Overall Length
3 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Overall Width
1.06 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Connection Type
Male Flare
Connection
Flare x Flare
Body Material
316 Stainless Steel
Max. Pressure
200 psi
Standards
ASSE 1032
Body Material - Valves
316 Stainless Steel
Material of Construction
316 Stainless Steel
Flow Design
Dual
Max. Temp. - Valves
110 Degrees F
Item
Dual Check Valve
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Flare x Flare
Item - Check Valves
Check Valve
Application - Valves
Beverage
Mechanism and Body Design
Inline
Flow
2.5 gpm
Seat Material
PPO
Includes
Strainer
Maximum Pressure - Operating
200 psi
Mounting Orientation
Horizontal, Vertical
Hazard Protection Level
Low Health Hazard
Connection Type - Side 2
Flare
For Media
Water
Connection Type - Side 1
Flare
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
110 Degrees F
Operating Temperature - Minimum
33 Degrees F
Primary Installation Type
Carbonated Beverage Lines
Valve Series
SD-2

Description

Dual Check Valve, Size 3/8 In., Connection Male Flare, Body Material Stainless Steel, Max. Temp. 110 Degrees , Max. Pressure 150 psi, Length 3 in, Standards ASSE 1032

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.