This item is Discontinued.

Myers Rdl Tire Rpr Patch, 5 In, 16 In, Rbr, Pk 5 10295

Rdl Tire Rpr Patch, 5 In, 16 In, Rbr, Pk 5 (Discontinued)

  • Mfr # 10295
  • Zoro # G3188717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10295
Zoro #
G3188717
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16 in
Length
5 in

Details

Used For
OTR EMR 15 Tires
Material
Rubber
Item
Radial Tire Repair Patch

Description

Radial Tire Repair Patch, Material Rubber, Color -, Includes -, Features -, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.