Occupancy Sensor, PIR/Ult, 1000sq ft, Ivory (Discontinued)
- Mfr # AD1277I1N
- Zoro # G3188814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD1277I1N
Zoro #
G3188814
UPC #
783585143620
Country of Origin
United States
Details
Sensing Technology
Passive Infrared, Ultrasonic
Item
Occupancy Sensor
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Viewing Angle
180 Degrees
Coverage Angle - Motion Sensor
180 Degrees
Watts @ 277V
1800
Lighting Technology
Fluorescent, Incandescent
Time Delay
4 to 30 min
Includes
Photocell
For Use With
Fluorescent and Incandescent Lighting Loads
Color
Ivory
Watts @ 120V
800/1000
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Description/Special Features
1 Circuit Auto Control, Hard Lens
Standards
UL Listed, CSA Certified
Time Delay Adjustment Method
Adaptive, Manual
Operating Voltage
120V AC, 277V AC
Installation Location
Wall Mount
Maximum Coverage Area
1,000 sq ft
Description
Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color Ivory, Includes Photocell, Lighting Technology Fluorescent, Incandescent, Standards UL Listed, CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.