Valve, Needle, 1/4 In, SS, 5000PSI

  • Mfr # SSV4

  • Zoro # G3188972


product price:  $59.15
/ea

Key Features

Inlet Port
1/4" NPT
Body Material
Stainless Steel
Outlet Port
1/4" NPT
Max. CFM - Valves
3.8 cfm
Body
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSV4
Zoro #
G3188972
UPC #
759426463059
Country of Origin
China

Dimensions

Outlet Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Needle Valve
Inlet Port
1/4" NPT
Body Material
Stainless Steel
Outlet Port
1/4" NPT
Max. CFM - Valves
3.8 cfm
Body
Stainless steel
Valve Max. Pressure Rating
5000 psi
Valve Inlet Port
1/4 in NPT
Valve Outlet Port
1/4 in NPT
Directions Controlled
1
Pressure Range
5000 psi @ 500 Degrees F
Control Direction
Uni-Directional
Inlet Port Connection Gender
Female
Adjustment Method
Knob
Operating Pressure - Maximum
5,000 psi
Outlet Port Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
For Media
Inert Gas, Hydraulic Oil, Water
Configuration
Inline
Flow Rate - Maximum
3.8 scfm
Operating Pressure - Minimum
0 psi
Inlet Port Connection Type
NPT
Outlet Port Connection Gender
Female
Product Type
Needle Valve
Operating Temperature - Maximum
150 Degrees F

Description

Needle Valve, Directions Controlled 1, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 5000 psi, Max. CFM - Valves 3.8 cfm, Pressure Range 5000 psi @ 500 Degrees F, Stainless steel Body, Pneumatic Valves Product Group Flow Control Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.