Lockout Hasp, Standard Hasp, Steel, Snap-On, Max Number of Padlocks - 6, Red

  • Mfr # 7620

  • Zoro # G3189094


product price:  $8.99
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
5 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7620
Zoro #
G3189094
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
5 in
Width
2 3/8 in
Closed Jaw Hole Size
1 1/2 in
Hasp Length
5 in
Dimensions
5 in L x 2-3/8 in W
Shackle Dia.
3/8 in
Size
5 in x 2-3/8 in
Overall Width
2 3/8 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Legend
No Legend
Lockout Hasp Style
Snap-On
For Use With
Padlocks
Lockout Material
Steel
Maximum Number of Padlocks
6

Description

Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Lockout Material Steel, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.