Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMD-200-R
Zoro #
G3189146
UPC #
051712657884
Country of Origin
China
Dimensions
Diameter
5mm
Length
20mm
Length (Straight Wireway)
20mm
Details
Series
GMD
Body Style
Cylindrical
Body Material
Glass
Item
Fuse
Element
Single
Standards
CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To
Mersen/Ferraz Shawmut GSC, Littelfuse 239
Indicating / Nonindicating
Indicating
Fuse Amps
200mA
Rejection / Nonrejection
Nonrejection
In Line Fuseholder
E
Fuse Holder Code
E
Description
Fuse, 200mA Fuse Amps, Indicating, GMD Series, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.