Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK
Mfr # 1HBR6
Zoro # G3189444
product price:Â $12.79
/pk 100, $0.13/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.182 in - 0.222 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1HBR6
Zoro #
G3189444
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
3/16 in
Rivet Length
5/16 in
Head Dia.
0.375 in
Head Height
0.06 in
Hole Size
0.201 in
Body Length
5/16 in
Overall Length
5/16 in
Minimum Material Thickness
3/16 in
Shank Diameter
0.1875 in
Maximum Material Thickness
7/32 in
Head Diameter
3/8 in
Maximum Hole Diameter
0.201 in
Details
Item
Semi-Tubular Rivet
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
Grip Range
0.182 in - 0.222 in
System of Measurement
Inch
Product Type
Semi-Tubular Rivet
Finish
Zinc Plated
Head Type
Dome
Manufacturer Location
Made in USA*
Material
Steel
Material Grade/Class
Low Carbon
Description
Semi-Tubular Rivet,5/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 5/16 in, Product Type Semi-Tubular Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 7/32 in, Minimum Material Thickness 3/16 in, Body Length 5/16 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.